!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WEDGE 3/4X5-1/2 S/S

WEDGE 3/4X5-1/2 S/S

ITW BUILDEX

WEDGE 3/4X5-1/2 S/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WEDGE 3/4X5-1/2 S/S

WEDGE 3/4X5-1/2 S/S

ITW BUILDEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25,219.73 per 1000

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLXWW3454
  • Mfr. Model # WW3454
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1733
  • Shipping Weight 0.72 lbs

Product Details

Trubolt 304 stainless steel wedge anchor is a versatile fully threaded design. One-piece stainless steel expansion clip resists corrosion. 360 degree contact with concrete assures full expansion for reliable working loads.

Technical Specs

  • Item Wedge Anchor
  • Seismic Approved No
  • Material Grade 304
  • Anchor Dia. 3/4"
  • Max. Work Thickness 1 1/2 in
  • Thread Size 3/4"-10
  • ICC Approved for Un-Cracked Concrete Yes
  • Thread Fully Threaded
  • Ultimate Shear (Lb.) 13,720 lbs.
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 13,720 lbs.
  • Meets/Exceeds ICC Evaluation Service, Inc. # ESR-2251, UL, Factory Mutual, COLA - RR2748, California State Fire Marshall, Caltrans, Meets or Exceeds US Government G.S.A Specification A-A-1923A Type 4 (formerly GSA: FF-S-325 Group II, Type 4, Class 1)
  • Wedge Anchor Type Expansion Wedge Anchor
  • Anchor Material Stainless Steel
  • Fastener Finish Plain
  • Anchor Length 5-1/2"
  • Thread Length 3-5/8"
  • ICC Approved for Cracked Concrete No
  • Min. Embedment 3 1/4 in
  • Ultimate Pullout (Lb.) 10,840 lbs.
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 13,720 lbs.
  • Agency Compliance ICC Evaluation Service, Inc. # ESR-2251, UL, Factory Mutual, COLA - RR2748, California State Fire Marshall, Caltrans, Meets or Exceeds US Government G.S.A Specification A-A-1923A Type 4 (formerly GSA: FF-S-325 Group II, Type 4, Class 1)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list