Skip Content
WEDGE 3/4X4-3/4 S/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEDGE 3/4X4-3/4 S/S

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXWW3446
  • Mfr. Model # WW3446
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1087
  • Shipping Weight 0.6 lbs

Product Details

Trubolt 304 stainless steel wedge anchor is a versatile fully threaded design. One-piece stainless steel expansion clip resists corrosion. 360 degree contact with concrete assures full expansion for reliable working loads.

Technical Specs

  • Item Wedge Anchor
  • Agency Compliance ICC Evaluation Service, Inc. # ESR-2251, UL, Factory Mutual, COLA - RR2748, California State Fire Marshall, Caltrans, Meets or Exceeds US Government G.S.A Specification A-A-1923A Type 4 (formerly GSA: FF-S-325 Group II, Type 4, Class 1)
  • Thread Size 3/4"-10
  • Thread Length 2-7/8"
  • Meets/Exceeds ICC Evaluation Service, Inc. # ESR-2251, UL, Factory Mutual, COLA - RR2748, California State Fire Marshall, Caltrans, Meets or Exceeds US Government G.S.A Specification A-A-1923A Type 4 (formerly GSA: FF-S-325 Group II, Type 4, Class 1)
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 13,720 lbs.
  • Anchor Dia. 3/4"
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 13,720 lbs.
  • Anchor Length 4-3/4"
  • Max. Work Thickness 3/4"
  • Min. Embedment 3-1/4"
  • Ultimate Pullout (Lb.) 10,840 lbs.
  • Ultimate Shear (Lb.) 13,720 lbs.
  • Thread Fully Threaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list