Skip Content
WEB SLING SHACKLE,SCREW PIN,25,000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WEB SLING SHACKLE,SCREW PIN,25,000

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MWY3
  • Mfr. Model # 2MWY3
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.99 lbs

Technical Specs

  • Body Material Alloy Steel
  • Finish Galvanized
  • Standards RR-C-271D
  • Working Load Limit 25,000 lb.
  • Item Alloy Web Shackle, Body, 1-3/8"
  • Sling Width 3"
  • Body Size 1-3/8"
  • Width Between Eyes 1-5/8"
  • Pin Material Alloy Steel
  • Pin Dia. 1-1/4"
  • Pin Style Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list