Skip Content
WEB SLING SHACKLE,SCREW PIN,100,000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEB SLING SHACKLE,SCREW PIN,100,000

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4EGA9
  • Mfr. Model # 4EGA9
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • Finish Galvanized
  • Body Size 2-3/4"
  • Item Alloy Web Shackle, Body, 2-3/4"
  • Body Material Alloy Steel
  • Standards RR-C-271D
  • Working Load Limit 100,000 lb.
  • Sling Width 6"
  • Width Between Eyes 3"
  • Pin Material Alloy Steel
  • Pin Dia. 2-1/4"
  • Pin Style Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list