WEB SLING SHACKLE,SAFETY PIN,13,000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WEB SLING SHACKLE,SAFETY PIN,13,000

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MWY8
  • Mfr. Model # 2MWY8
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.43 lbs

Technical Specs

  • Item Alloy Safety Shackle, Body, 1"
  • Finish Galvanized
  • Standards RR-C-271D
  • Body Material Alloy Steel
  • Body Size 1"
  • Working Load Limit 13,000 lbs.
  • For Sling Width 1-1/2"
  • Width Between Eyes 1-1/4"
  • Pin Material Alloy Steel
  • Pin Dia. 7/8"
  • Pin Style Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list