Skip Content
WEB SLING SHACKLE,SAFETY PIN,100,00 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WEB SLING SHACKLE,SAFETY PIN,100,00

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4EGC2
  • Mfr. Model # 4EGC2
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.55 lbs

Technical Specs

  • Item Alloy Safety Shackle, Body, 2-3/4"
  • Body Material Alloy Steel
  • Finish Galvanized
  • Body Size 2-3/4"
  • Standards RR-C-271D
  • Pin Dia. 2-1/4"
  • Working Load Limit 100,000 lb.
  • Width Between Eyes 3"
  • Sling Width 6"
  • Pin Material Alloy Steel
  • Pin Style Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list