Skip Content
WEB LNYD 2 SWVL TPL LCK CRBINR 40LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEB LNYD 2 SWVL TPL LCK CRBINR 40LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTLAN40LBD3LKSW
  • Mfr. Model # LAN40LBD3LKSW
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 217
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Orange
  • Item Proto(R) Web Lanyard with 2 Triple Lock Karabiners
  • Length 27 - 52"
  • Hardware Material Steel
  • Hardware 2 Triple Lock karabiners
  • Line Material Bungee Covered Nylon
  • Max. Working Load 40 lbs.
  • Includes Web Lanyard with 2 Triple Lock Carabiner

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list