WEB LANYARD 3 ACTION LOCK LP 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WEB LANYARD 3 ACTION LOCK LP 6

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTT-L72403TLP
  • Mfr. Model # T-L72403TLP
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Colour Orange
  • Length 6 ft.
  • Max. Working Load 40 lbs.
  • Hardware Triple-Action Lock with Loop
  • Item Web Tool Lanyard
  • Includes (1) Wire Lanyard with Triple Action Lock
  • Hardware Material Metal
  • Line Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list