Skip Content
WEB LANY 5000 LB 12 IN 10EA/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WEB LANY 5000 LB 12 IN 10EA/C

DEUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT753012
  • Mfr. Model # 753012
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • For Use With Harnesses and 3M(TM)/DEUS(TM) Angled Descent Devices
  • Colour Tan
  • Length 12"
  • Locking Harness Connection Hook Type D-Ring
  • Tensile Strength 5,000 lbs.
  • Weight Capacity Basket: 51.2 kNEnd-to-End: 31.6 kNChoker: 25.4 kN
  • Line Material Technora(R)
  • Standards NFPA 1983 (12-ED) "G"
  • Hardware Material Technora(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list