Skip Content
WEAVER GRIPS,1/2 X 1-1/2 IN,FOR 23N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEAVER GRIPS,1/2 X 1-1/2 IN,FOR 23N

KANT-TWIST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23N379
  • Mfr. Model # 23N379
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Dimensions (In.) 1/2 x 1-1/2
  • Application Provides Better Grip For T-Handle Clamps
  • For Use With Mfr. No. 401
  • Item Weaver Grips
  • Package Quantity 1
  • Characteristics Plastic, Snap On, Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list