WEATHERSTRIP,P,WHITE,LENGTH 17 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WEATHERSTRIP,P,WHITE,LENGTH 17 FT.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5MFK4
  • Mfr. Model # 5MFK4
  • UNSPSC # 30141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Weatherstrip
  • Overall Length 17 ft.
  • For Use With Windows and Doors
  • Insert Material EPDM Rubber
  • Overall Width 3/8"
  • Sold As Roll
  • Mounting Type Adhesive Backed, P Profile
  • Stays Flexible to -40 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list