Skip Content
WEATHERSTRIP,P,BROWN,LENGTH 200 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEATHERSTRIP,P,BROWN,LENGTH 200 FT.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5MFL3
  • Mfr. Model # 5MFL3
  • UNSPSC # 30141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Overall Length 200 ft.
  • Overall Width 3/8"
  • For Use With Windows and Doors
  • Item Weatherstrip
  • Mounting Type Adhesive Backed, P Profile
  • Insert Material EPDM Rubber
  • Sold As Roll
  • Stays Flexible to -40 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list