WEATHERSTRIP,P,BLACK,LENGTH 200 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WEATHERSTRIP,P,BLACK,LENGTH 200 FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5MFL5
  • Mfr. Model # 5MFL5
  • UNSPSC # 30141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • For Use With Windows and Doors
  • Overall Length 200 ft.
  • Item Weatherstrip
  • Mounting Type Adhesive Backed, P Profile
  • Overall Width 3/8"
  • Insert Material EPDM Rubber
  • Sold As Roll
  • Stays Flexible to -40 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list