WEATHERSTRIP,KERF VINYL CLAD,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WEATHERSTRIP,KERF VINYL CLAD,WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2RRT1
  • Mfr. Model # 2RRT1
  • UNSPSC # 30141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Item Weatherstrip
  • Overall Length 17 ft.
  • Overall Width 1-5/8"
  • Mounting Type Surface
  • Insert Size 3/4"
  • Flange Material Aluminum
  • Insert Type Sponge
  • Projection 5/8"
  • Insert Material Polyurethane Foam
  • Hardware Included
  • Sold As Strip
  • Insert Color White
  • Flange Height 1-1/8"
  • Stays Flexible to 0 Degrees F
  • Flange Thickness 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list