WEATHERSTRIP DOUBLE DOOR STILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WEATHERSTRIP DOUBLE DOOR STILE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1VZR8
  • Mfr. Model # 1VZR8
  • UNSPSC # 30141501
  • CATALOGUE PAGE # 1114
  • Shipping Weight 1.43 lbs

Product Details

Double-door meeting stiles. Covers the gap between 2 swinging doors, 1.5 hour UL file rated. Size: 84 inches L x 1/4 inch W x 7/8 inch H. Aluminum colour, vinyl insert material, and flexibility to 0 degrees F.

Technical Specs

  • Item Double Door Weatherstrip
  • Insert Size 9/32"
  • Flange Material Unfinished Aluminium
  • Overall Length 7 ft.
  • Overall Width 1/4"
  • Insert Material Vinyl
  • Flange Thickness 3/16"
  • Projection 9/32"
  • Insert Color Gray
  • Flange Width 19/32"
  • Sold As Strip
  • Flange Height 7/8"
  • Max. Door Gap 3/4"
  • Stays Flexible to -25 Degrees F

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list