Skip Content
WEATHERSTRIP,DARK BRONZE,96 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEATHERSTRIP,DARK BRONZE,96 IN

NATIONAL GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MUL4
  • Mfr. Model # 5MUL4
  • UNSPSC # 30141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.29 lbs

Technical Specs

  • Item Weatherstrip
  • For Use With 96" High Doors
  • Includes #6 x 3/4" Stainless Steel Sheet Metal Screws
  • Mounting Type Surface
  • Overall Length 8 ft.
  • Insert Size 5/8"
  • Overall Width 1-9/16"
  • Flange Material Anodized Aluminum
  • Insert Material Neoprene
  • Insert Type Neoprene
  • Standards ANSI/BHMA Certified A156.22
  • Hardware Included
  • Projection 3/16"
  • Flange Width 15/16"
  • Flange Thickness 3/16"
  • Insert Color Black
  • Flange Color Dark Bronze
  • Stays Flexible to -20 Degrees F - 200 Degrees F
  • Max. Door Gap 1/4"
  • Flange Finish Dark Bronze
  • Sold As Strip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list