WEATHERSTRIP,CLOSED CELL,ALUMINUM,8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WEATHERSTRIP,CLOSED CELL,ALUMINUM,8

NATIONAL GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MUL1
  • Mfr. Model # 5MUL1
  • UNSPSC # 30141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.17 lbs

Technical Specs

  • For Use With 84" High Doors
  • Includes #6 x 3/4" Stainless Steel Sheet Metal Screws
  • Insert Size 5/8"
  • Item Weatherstrip
  • Mounting Type Surface
  • Overall Width 1-9/16"
  • Overall Length 7 ft.
  • Flange Material Anodized Aluminum
  • Insert Material Neoprene
  • Standards ANSI/BHMA Certified A156.22
  • Hardware Included
  • Insert Type Neoprene
  • Projection 3/16"
  • Flange Width 15/16"
  • Sold As Strip
  • Stays Flexible to -20 Degrees F - 200 Degrees F
  • Flange Finish Aluminum
  • Flange Thickness 3/16"
  • Max. Door Gap 1/4"
  • Insert Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list