Skip Content
WEATHERSTRIP,BROWN,LENGTH 10 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEATHERSTRIP,BROWN,LENGTH 10 FT.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5MFK7
  • Mfr. Model # 5MFK7
  • UNSPSC # 30141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Mounting Type Adhesive Backed, All Profile
  • Overall Length 10 ft.
  • Item Weatherstrip
  • Insert Material EPDM Rubber
  • Overall Width 19/32"
  • For Use With Windows and Doors
  • Sold As Roll
  • Stays Flexible to -40 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list