WEATHERSTRIP 1/4INX7/8IN DR JMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WEATHERSTRIP 1/4INX7/8IN DR JMB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2RRN3
  • Mfr. Model # 2RRN3
  • UNSPSC # 30141501
  • CATALOGUE PAGE # 1114
  • Shipping Weight 2.6 lbs

Product Details

Door frame weatherstripping. Limits air and smoke infiltration and is not affected by mildew or UV rays. Includes 1 top and 2 side strips and a metal flange with mounting holes. Double door frame weatherstripping. Size: 204 inches L x 7/8 inch W x 1/4 inch H. Flexibility to -100 degrees F.

Technical Specs

  • For Use With Double Wide Door
  • Item Weatherstrip
  • Includes (2) 84" Pieces, (1) 72" Piece
  • Insert Size 11/32"
  • Mounting Type Surface
  • Overall Width 7/8"
  • Overall Length 20 ft.
  • Hardware Included
  • Flange Material Aluminium
  • Insert Material Silicone
  • Projection 1/4"
  • Flange Thickness 1/16"
  • Stays Flexible to -100 Degrees F
  • Flange Finish Mill
  • Max. Door Gap 1/4"
  • Flange Width 7/8"
  • Sold As (3) Strips

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list