WEATHERSTRIP,D,BROWN,LENGTH 17 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

WEATHERSTRIP,D,BROWN,LENGTH 17 FT.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5MFK5
  • Mfr. Model # 5MFK5
  • UNSPSC # 30141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs
Compare

Technical Specs

  • For Use With Windows and Doors
  • Mounting Type Adhesive Backed, D Profile
  • Item Weatherstrip
  • Overall Width 23/64"
  • Overall Length 17 ft.
  • Sold As Roll
  • Stays Flexible to -40 Degrees F
  • Insert Material EPDM Rubber

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list