Discontinued with Replacement
WEATHERSHIELD FR 6OZ 125INX500FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WEATHERSHIELD FR 6OZ 125INX500FT

NORSEMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWT410434
  • Mfr. Model # 410434
  • UNSPSC # 13111201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 230.0 lbs
Suggested Replacement Product
WEATHERSHIELD FR 6OZ 125INX500FT

Your Price: NA

Product Details

Poly Sheeting, Width 10 In., Material Woven Poly, Colour White.

Technical Specs

  • Item Poly Sheeting
  • Colour White
  • Length 500 ft.
  • Width 10"
  • Material Woven Poly

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list