Skip Content
WEATHERSEAL BRUSH,L 8 FT,3 IN BRUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEATHERSEAL BRUSH,L 8 FT,3 IN BRUSH

AMERICAN GARAGE DOOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36T071
  • Mfr. Model # 36T071
  • UNSPSC # 30171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Includes 3" Polypropylene Brush and 3" Straight Anodized Aluminum Holder
  • For Use With Garage doors
  • Type 8 ft. Length
  • Item Weatherseal Brush

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list