Skip Content
WEATHERSEAL BRUSH,L 12 FT,3 IN BRUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEATHERSEAL BRUSH,L 12 FT,3 IN BRUS

AMERICAN GARAGE DOOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36T073
  • Mfr. Model # 36T073
  • UNSPSC # 30171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • For Use With Garage doors
  • Item Weatherseal Brush
  • Includes 3" Polypropylene Brush and 3" Straight Anodized Aluminum Holder
  • Type 12 ft. Length

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list