Skip Content
WEATHERSEAL BRUSH,L 10 FT,1-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEATHERSEAL BRUSH,L 10 FT,1-1/2 IN

AMERICAN GARAGE DOOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36T080
  • Mfr. Model # 36T080
  • UNSPSC # 30171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Includes 1-1/2" Polypropylene Brush and 1-1/4" x 45 Degree Angled Anodized Aluminum Holder
  • Item Weatherseal Brush
  • For Use With Garage doors
  • Type 10 ft. Length

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list