Skip Content
WEATHERPROOF SWITCH, 5 A,1.5 IN LEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WEATHERPROOF SWITCH, 5 A,1.5 IN LEN

CPI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DKF3
  • Mfr. Model # 5DKF3
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Black
  • Includes Stainless Steel Shroud, Thermoplastic Cover and Bushing, Thermoplastic Rubber Encapsulated Switch
  • Item Weatherproof Switch
  • Contact Form SPDT
  • Terminals Lead Wires
  • Operating Temp. Range 32 Degrees - 185 Degrees F
  • Mounting Hole 0.47" Dia
  • DC Contact Rating 5 A @ 28 VDC
  • AC Contact Rating 5A @ 125VAC
  • Switch Function Momentary

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list