Skip Content
WEATHERPROOF PULL STATION DBL ACTIO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEATHERPROOF PULL STATION DBL ACTIO

EDWARDS SIGNALING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KDF3
  • Mfr. Model # 5KDF3
  • UNSPSC # 46191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.59 lbs

Technical Specs

  • Alarm Aux. Contact @ 30VDC -
  • Alarm Aux. Contact @ 250V -
  • Amps AC 10A @ 120 VAC
  • Coverage (Square-Ft.) -
  • Alarm State (mA) -
  • Standby State (mA) -
  • Duct Width (Ft.) -
  • Depth (In.) 3
  • Finish Red
  • For Use With -
  • Humidity Range (% RH) -
  • Height (In.) 4-3/4
  • Includes -
  • Item Pull Station
  • Length (In.) 3-1/16"
  • Package Quantity 1
  • Type Double Action, Hex Screw Reset
  • Alarm Current -
  • Duct Opening -
  • Width (In.) 3-1/16
  • Flash (Candela) -
  • Mounting Single Gang Box Included
  • Peak Output (dBA) -
  • Number Required -
  • Standby Current (uA) -
  • Voltage 120 VAC
  • Standards NEMA 4X Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list