Skip Content
WEATHERPROOF ELET REEL 50 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEATHERPROOF ELET REEL 50 FT.

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL501232W
  • Mfr. Model # HBL501232W
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Technical Specs

  • Includes 3/4" NPT Line Entrance Hub
  • Number of Outlets 0
  • Temp. Range 40 Degrees F - 110 Degrees F
  • Item Retractable Cord Reel
  • Cord Included Yes
  • Overall Depth 12-3/16"
  • Overall Height 16-1/4"
  • Overall Width 13-3/4"
  • Watts 12,000
  • Cord Colour Black
  • Reel Material Steel
  • Cord Ending Flying Lead
  • Reel Color Yellow
  • Standards UL, CSA
  • Indoor / Outdoor Indoor/Outdoor
  • Reel Mounting Ceiling, Wall or Bench
  • Feeder Cord Ending Flying Lead
  • Enclosed Reel No
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Feeder Cord Ending NEMA Configuration No Configuration
  • Cord Ending NEMA Configuration No Configuration
  • Max. Amps - Ext. Cords and Outlet Strips 20
  • NEC Cord Designation - Ext. Cords and Outlet Strips SOW-A
  • Voltage - Ext. Cords and Outlet Strips 600 VAC
  • Grade - Ext. Cords and Outlet Strips Commercial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list