Skip Content
WEATHERPROOF BULLET CAMERA,CCTV,COL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEATHERPROOF BULLET CAMERA,CCTV,COL

SPECO TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ZMB7
  • Mfr. Model # 1ZMB7
  • UNSPSC # 46171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • For Use With Waterproof Bullet Camera, CCTV, Color, Wide Angle Lens, Voltage 12VDC, Length 3 In, Width 2 In, Height 2 In, Focal Length 4.0 mm, Minimum Light Level 0.0 Lux, Line Resolution 420, 12VDC Included, Power Consumption 130mA @ 12VDC LEDs Off, 230mA @ 12VDC LEDs On, Ceiling, Surface, or Wall Mount, 16 Infrared LEDs Illuminate to 40 Ft
  • Length (In.) 3
  • Type Weatherproof
  • Height (In.) 2
  • Item Weatherproof Bullet Camera
  • Width (In.) 2
  • Lens Wide Angle, Fixed
  • Display Color
  • Mount Ceiling, Surface, or Wall
  • Power Consumption 130mA @ 12VDC LEDs Off, 230mA @ 12VDC LEDs On
  • Min. Light Level (Lux) 0
  • Focal Length (mm) 4.0
  • Illumination 16 Infrared LEDs Illuminate to 40 Ft
  • Voltage 12VDC
  • Line Resolution 420
  • Power Supply Included
  • Day/Night Capable Day/Night

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list