Skip Content
WEATHERPROOF BOX, RED FOR CS405 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WEATHERPROOF BOX, RED FOR CS405

EDWARDS SIGNALING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KDF8
  • Mfr. Model # 5KDF8
  • UNSPSC # 46191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.18 lbs

Technical Specs

  • Alarm Aux. Contact @ 250V -
  • Alarm Aux. Contact @ 30VDC -
  • Coverage (Square-Ft.) -
  • Alarm State (mA) -
  • Depth (In.) -
  • Standby State (mA) -
  • Finish Red
  • Duct Width (Ft.) -
  • For Use With Mfr. No. CS405-7A-T
  • Humidity Range (% RH) -
  • Height (In.) -
  • Includes -
  • Item Weatherproof Back Box
  • Package Quantity 1
  • Length (In.) -
  • Type -
  • Width (In.) -
  • Alarm Current -
  • Duct Opening -
  • Flash (Candela) -
  • Mounting -
  • Number Required -
  • Peak Output (dBA) -
  • Voltage -
  • Standby Current (uA) -
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list