Skip Content
WEATHERHOOD,GALV STEEL,DIA 20 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEATHERHOOD,GALV STEEL,DIA 20 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3FKF2
  • Mfr. Model # 3FKF2
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.64 lbs

Technical Specs

  • Depth (In.) 18-5/8
  • Dimension A (In.) 24-1/8
  • Dimension B (In.) 19
  • For Fan Dia. (In.) 20
  • Gauge 18
  • Height (In.) 24-1/8
  • Item Weather Hood
  • Width (In.) 24-1/8
  • Construction 18 Gauge Galvanized Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list