Skip Content
WEATHERHOOD, 10 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEATHERHOOD, 10 IN.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN16D555
  • Mfr. Model # 16D555
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.45 lbs

Technical Specs

  • Depth (In.) 12-1/2
  • Dimension A (In.) 14-1/8
  • Dimension B (In.) 12-1/2
  • For Fan Dia. (In.) 10
  • Gauge 20
  • Height (In.) 14-1/8
  • Width (In.) 14-1/8
  • Item Weather Hood
  • Construction 20 Gauge Galvanized Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list