WEATHERGUARD WIDE XTRA HD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WEATHERGUARD WIDE XTRA HD

CARISTRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CST10384
  • Mfr. Model # 10384
  • UNSPSC # 24141520
  • CATALOGUE PAGE # 2102
  • Shipping Weight 23.65 lbs

Product Details

Weatherguard extra heavy-duty polyester strapping. High-strength non-metallic strapping system for the transportation and storage of goods. Colour: natural. Break strength 3,527 lbs.

Technical Specs

  • Tensioner No. Uses CST10310-1. * Not Included
  • Application Agriculture, Automotive, Baling, Beverage, Hardware, Lumber, Packaging, Pulp and Paper, Transport
  • For Use With Mfr. No.4DXC4, CET 40, CWD 80
  • Item Weatherguard
  • For Strapping Width 1-1/4"
  • Material Polyester

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list