Skip Content
WEATHER STATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WEATHER STATION

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTIWS821
  • Mfr. Model # WS821
  • UNSPSC # 20122903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.63 lbs

Product Details

Weather station with anemometer. Temperature range indoor -9.9 to 60 C. Remote unit -40 to 80 degrees C. Relative humidity range 0 to 99%. Velocity 0 to 199 Km/H. Rainfall 0 to 1,999 mm last hour/day/yesterday. Barometric pressure 50 kPa to 110kPa. Display digital LCD. Special feature measures wind chill. Power source AA batteries. Includes instructions.

Technical Specs

  • Item Wireless Professional Weather Station
  • Digital Readout LCD
  • Includes Power Source AA Batteries. Includes Instructions.
  • Relative Humidity Range 0 to 99%
  • Special Features Special feature measures wind chill

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list