Skip Content
WEATHER RESISTANT CAM LOCK 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEATHER RESISTANT CAM LOCK 5/8 IN

CCL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6NVK8
  • Mfr. Model # 6NVK8
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Includes 3 Cams, 2 Stop Plates, Mounting Nut, Trim Washer, Rubber Gasket, Cam Screw, 2 Keys
  • Finish Stainless Steel
  • Head Dia. (In.) 7/8
  • Item Weather Resistant Cam Lock
  • Package Quantity 1
  • Key Type Alike
  • Mounting Hole Dia. (In.) 3/4
  • Cam Length (In.) 5/8
  • Cam Width (In.) 5/8
  • Unlock Turn Direction Clockwise or Counter-Clockwise
  • Unlocking Radius (Deg.) 90 or 180
  • Opens With Key
  • Cam Lock Type Standard Keyed Cam Lock
  • For Door Thickness (In.) 5/8
  • Key Number 200R
  • Number of Keys 2
  • Weather Resistant Yes
  • Max. Latching Distance (In.) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list