Skip Content
WEATHER PK KIT-173PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEATHER PK KIT-173PC

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC32003-91
  • Mfr. Model # 32003-91
  • UNSPSC # 39121400
  • CATALOGUE PAGE # 3045
  • Shipping Weight 3.07 lbs

Product Details

Large parts storage system assortment. Weather pack connectors and tools assortment, 173 pieces.

Technical Specs

  • Item OE Connector
  • Max. Temp. 125 Degrees C
  • Insulation Non Insulated
  • Overall Length 18.250"
  • Wire Range 20 - 16 AWG
  • Standards RoHS
  • Connection Type Mixed
  • Connection Material Copper Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list