WEAR PAD FLAT QS WEB 6X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WEAR PAD FLAT QS WEB 6X12

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL6FQSW1
  • Mfr. Model # 6FQSW1
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1890
  • Shipping Weight 0.7 lbs

Product Details

There is a high probability that synthetic slings, in direct contact with load edges, will be cut, resulting in sling failure and possibly death, if the sling is not properly protected. Always use wear pads to protect you slings from damage and your worke

Technical Specs

  • Colour Yellow
  • Item Wear Pad
  • Length 12"
  • Material Web
  • Width 6"
  • Thickness 3/16"
  • For Sling Width 4"
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list