Skip Content
WD MOTOR,3/4HP,1725,115/208-230,56C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WD MOTOR,3/4HP,1725,115/208-230,56C

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS056C17W15334
  • Mfr. Model # 056C17W15334
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.8 lbs

Technical Specs

  • Full Load Amps 10.8/5.6-5.4
  • Item Washdown Motor
  • HP 3/4
  • Phase 1
  • Nameplate RPM 1725
  • Conduit Box Cast Oversized Gasketed
  • Hz 60
  • Duty Continuous
  • RPM Range 1400-1800
  • Nominal Efficiency 70.0%
  • Overall Length 12-3/16"
  • Shaft Length 1-7/8"
  • Shaft Material 303 Stainless Steel
  • Voltage 115/208-230
  • Drain Plugs (10) Total - (4) Each End and (2) In Conduit Box
  • Standards UL Recognized (E47479), CSA Certified (LR63596), USDA Approved
  • Frame 56C
  • NEMA Design N
  • Shaft Dia. 5/8"
  • Body Dia. 6-1/2"
  • Endshields Epoxy Painted Aluminum
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 10-5/16"
  • Motor Bearings Ball
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Mounting Type Face
  • Motor Design Capacitor-Start
  • Motor Application Washdown
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Epoxy Coated Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list