Skip Content
WD MOTOR,3/4 HP,1725,115/208-230 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WD MOTOR,3/4 HP,1725,115/208-230 V

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS056C17W15327
  • Mfr. Model # 056C17W15327
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.1 lbs

Technical Specs

  • Item Washdown Motor
  • Phase 1
  • Full Load Amps 10.8/5.6-5.4
  • HP 3/4
  • Nameplate RPM 1725
  • Duty Continuous
  • Hz 60
  • Overall Length 11-11/16"
  • Conduit Box Cast Oversized Gasketed
  • Shaft Length 1-7/8"
  • Nominal Efficiency 70.0%
  • RPM Range 1400-1800
  • Shaft Material 303 Stainless Steel
  • Voltage 115/208-230
  • Standards UL Recognized (E47479), CSA Certified (LR63596), USDA Approved
  • Drain Plugs (10) Total - (4) Each End and (2) In Conduit Box
  • Endshields Epoxy Painted Aluminum
  • Frame 56C
  • NEMA Design N
  • Body Dia. 6-1/2"
  • Length Less Shaft 9-13/16"
  • Shaft Dia. 5/8"
  • Motor Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Design Capacitor-Start
  • Motor Mounting Type Face/Base
  • Motor Application Washdown
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position All Angle
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Epoxy Coated Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list