Skip Content
WD MOTOR,1 HP,1725,115/208-230,56C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WD MOTOR,1 HP,1725,115/208-230,56C

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS056C17W15333
  • Mfr. Model # 056C17W15333
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.52 lbs

Technical Specs

  • HP 1
  • Full Load Amps 12.8/6.6-6.4
  • Item Washdown Motor
  • Nameplate RPM 1725
  • Phase 1
  • Duty Continuous
  • Conduit Box Cast Oversized Gasketed
  • Hz 60
  • RPM Range 1400-1800
  • Shaft Length 1-7/8"
  • Overall Length 11-11/16"
  • Nominal Efficiency 75.0%
  • Shaft Material 303 Stainless Steel
  • Voltage 115/208-230
  • Drain Plugs (10) Total - (4) Each End and (2) In Conduit Box
  • Standards UL Recognized (E47479), CSA Certified (LR63596), USDA Approved
  • Frame 56C
  • Endshields Epoxy Painted Aluminum
  • NEMA Design N
  • Length Less Shaft 9-13/16"
  • Shaft Dia. 5/8"
  • Body Dia. 6-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Application Washdown
  • Motor Design Capacitor-Start
  • Motor Mounting Type Face
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Epoxy Coated Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list