WC-24 CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WC-24 CONTROL

MILLER ELECTRIC

Web Price : $651.72 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW137-549
  • Mfr. Model # 137-549
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 717
  • Shipping Weight 2.488 lbs

Product Details

Direct hook-up to Millermatic(R) 250X, 251, 252, 350 and 350P power sources. Use WC-24 Weld Control with Miller power sources supplying 24 VAC and 14 pin receptacles. Use WC-115A with other Miller and competitive CC and CV power sources.

Technical Specs

  • Includes Control and Cord
  • Item WC-24 Weld Control
  • Features Packaged in a Compact, Lightweight, Non-Metallic Enclo Sure, the WC-24 Easily Mounts Directly on the Power Source. It'S Designed for Use With Miller CV Power Sources Supplying 24 Vac and 14-Pin Recep Tacles. the Control Includes a Board-Mounted Poten Tio Meter Which can Alter the Drive Motor Accel Er a Tion Rate to Optimize Arc Starting Performance
  • Amps AC 24 A
  • Application Wc-115A Weld Control Without Contactor
  • For Use With Cp, Deltaweld, Dimension, Xmt, Series, Regency 250 and Shopmaster
  • Type WC-24, 15/30 Amp
  • Duty Cycle 100%
  • Wire Size (In.) -

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list