WC-115A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WC-115A

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW137-546
  • Mfr. Model # 137546
  • UNSPSC # 23171510
  • CATALOGUE PAGE # 717
  • Shipping Weight 22.0 lbs

Product Details

Direct hook-up to Millermatic(R) 250X, 251, 252, 350 and 350P power sources. Use WC-24 Weld Control with Miller power sources supplying 24 VAC and 14 pin receptacles. Use WC-115A with other Miller and competitive CC and CV power sources.

Technical Specs

  • Item Wc-115a Weld Control Without Contactor
  • Features A Wire Run-in Control and a Drive Motor Acceleration Control Which Ensure Optimum Arc Starting Performance, Regardless of the Type of Power Source Being Used
  • For Use With Cu Power Sources or Dc Engine Drives Supplying 115 Vac
  • Includes 10 ft. Wall Type Cord

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list