WBS FULL FRAME ASSEMBLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WBS FULL FRAME ASSEMBLY

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALAS1200HAT
  • Mfr. Model # AS1200HAT
  • UNSPSC # 46181700
  • CATALOGUE PAGE # 2350
  • Shipping Weight 2.66 lbs

Product Details

12 cal/cm2, Arc Flash Protection Faceshield Unit with Hard Hat. The AS1200HAT has an ATPV rating of 12 cal/cm2 and utilizes nanotechnology to provide a clearer, more transparent window for improved visibility.

Technical Specs

  • Item Hard Hat
  • Colour Black/Orange
  • Standards NFPA 70E
  • Shell Material Polyethylene
  • Accessory Slots Yes
  • Series ProShield
  • Includes Weight Balancing, Transparent Green Faceshield
  • Graphics None
  • Hard Hat Sub-Category Hard Hat Combination Kits
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Class C, E
  • Hard Hat ANSI Type 1
  • Fits Hat Size 7 - 8-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list