Skip Content
WBD-1 WRKBCH DRAWER 15WX18DX7H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WBD-1 WRKBCH DRAWER 15WX18DX7H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENWBD1MG
  • Mfr. Model # WBD1MG
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2030
  • Shipping Weight 21.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Medium Gray
  • Material Steel
  • Load Capacity 75 lbs.
  • For Use With All Workbenches
  • Height 8-1/4"
  • Depth 18"
  • Includes Hardware
  • Item Stackable Drawer
  • Width 15"
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Assembly Unassembled
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list