Skip Content
WBCK-3036 WKBNCH CSTER KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WBCK-3036 WKBNCH CSTER KIT

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENWBCK3036
  • Mfr. Model # WBCK3036
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Load Rating 1,000 lbs.
  • Wheel Color Black
  • Wheel Dia. 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list