Skip Content
WBA-1-3696P PLAST TOP/ADJ LEGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WBA-1-3696P PLAST TOP/ADJ LEGS

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENWBA1-3696P
  • Mfr. Model # WBA1-3696P
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2030
  • Shipping Weight 196.0 lbs

Technical Specs

  • Edge Type Square
  • Height 35-3/8"
  • Finish Powder Coated
  • Load Capacity 2,400 lbs.
  • Width 96"
  • Depth 36"
  • Leg Type Adjustable
  • Top Thickness 1-1/2"
  • Workbench/Table Assembly Unassembled
  • Work Surface Material Plastic Laminate
  • Colour Medium Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list