Skip Content
WBA-1-3696C COMP TOP/ADJ LEGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WBA-1-3696C COMP TOP/ADJ LEGS

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENWBA1-3696C
  • Mfr. Model # WBA1-3696C
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2030
  • Shipping Weight 293.0 lbs

Technical Specs

  • Depth 36"
  • Height 35-3/8"
  • Finish Powder Coated
  • Width 96"
  • Top Thickness 1-3/4"
  • Edge Type Square
  • Load Capacity 2,400 lbs.
  • Workbench/Table Assembly Unassembled
  • Colour Medium Gray
  • Workbench/Workstation Item Workbench

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list