Skip Content
WBA-1-3660P PLAS TOP/ADJ LEGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WBA-1-3660P PLAS TOP/ADJ LEGS

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENWBA1-3660P
  • Mfr. Model # WBA1-3660P
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2030
  • Shipping Weight 157.0 lbs

Technical Specs

  • Height 35-3/8"
  • Finish Powder Coated
  • Depth 36"
  • Load Capacity 1,900 lbs.
  • Width 60"
  • Edge Type Square
  • Top Thickness 1-1/2"
  • Workbench/Table Assembly Unassembled
  • Colour Medium Gray
  • Workbench/Workstation Item Workbench

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list