Skip Content
WBA-1-3660C COMP TOP/ADJ LEGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WBA-1-3660C COMP TOP/ADJ LEGS

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENWBA1-3660C
  • Mfr. Model # WBA1-3660C
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2030
  • Shipping Weight 176.0 lbs

Technical Specs

  • Depth 36"
  • Finish Powder Coated
  • Width 60"
  • Height 35-3/8"
  • Leg Type Adjustable
  • Load Capacity 1,900 lbs.
  • Work Surface Material Compressed Wood
  • Edge Type Square
  • Top Thickness 1-3/4"
  • Workbench/Table Assembly Unassembled
  • Colour Medium Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list