WBA-1-3096S STEEL TOP/ADJ LEGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WBA-1-3096S STEEL TOP/ADJ LEGS

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENWBA1-3096S
  • Mfr. Model # WBA1-3096S
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2030
  • Shipping Weight 147.0 lbs

Technical Specs

  • Depth 30"
  • Width 96"
  • Finish Powder Coated
  • Edge Type Square
  • Load Capacity 4,000 lb.
  • Height 35-3/8"
  • Top Thickness 1-1/2"
  • Workbench/Table Assembly Unassembled
  • Colour Medium Gray
  • Workbench/Workstation Item Workbench

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list