Skip Content
WBA-1-3072S STEEL TOP/ADJ LEGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WBA-1-3072S STEEL TOP/ADJ LEGS

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENWBA1-3072S
  • Mfr. Model # WBA1-3072S
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2030
  • Shipping Weight 127.0 lbs

Technical Specs

  • Depth 30"
  • Height 35-3/8"
  • Finish Powder Coated
  • Width 72"
  • Load Capacity 1,800 lbs.
  • Leg Type Adjustable
  • Edge Type Square
  • Top Thickness 1-1/2"
  • Work Surface Material Steel
  • Workbench/Table Assembly Unassembled
  • Colour Medium Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list